Beli flange type valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  2. SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Mulai

    Rp8.299.900

    SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type
    Deskripsi:
    10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2
    atribut:
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 193-2
  3. SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Mulai

    Rp5.899.900

    SHOWA (Valve) Globe Valve CAC406 Class 10K Flange Type
    Deskripsi:
    10K FC GLOBE VALVE CAC406 FLANGE TYPE(Showa globe valve CAC406 65A 2 1/2 Inch (class 10K)(flange type)material : FC item code : 34-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure (MPa): 1.37 Water (-10 to 120Degrees C)
    • Standard: JIS B2031
    • Model : 34-1
  4. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp4.899.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  5. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp9.299.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  6. SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Mulai

    Rp3.999.900

    SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Deskripsi:
    10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
    • Standard: JIS
    • Model : 10-1
  7. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  8. SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Flange Type)
    Mulai

    Rp939.900

    SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Flange Type)
    Deskripsi:
    -A lightweight and compact plastic valve that has excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding. -Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and food factory waste water treatment line. -JIS10K flange
    atribut:
    • Working Temperature: 0 to 50°C
    • Material: Hard Polyvinyl Chloride (PVC)
    • Maximum Working Pressure: 1.0MPa
    • O-Ring Materials: EPDM
  9. SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Mulai

    Rp4.899.900

    SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3
    atribut:
    • Material: FCD450-10 (Body) SUS304 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 195-3
  10. SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Mulai

    Rp3.499.900

    SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3
    atribut:
    • Model : 5-3
  11. FYH UFL Small, Lightweight Chisel Flange Type
    12%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    FYH UFL Small, Lightweight Chisel Flange Type
    atribut:
    • Shaft Hole Classification: Cylindrical hole type (with set screw)
    • Material: High carbon chromium bearing steel
    • Shape: Horizontal flange type
  12. FYH UCF Square Flange Type (Cylindrical Hole)
    70%
    Mulai

    Rp94.000

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  13. Onda Gate Valve Cast Iron Type Flange JIS 10K
    Mulai

    Rp2.099.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  14. Akitsu Flange Gasket
    Mulai

    Rp85.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  15. SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Female Thread Type)
    Mulai

    Rp829.900

    SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Female Thread Type)
    Deskripsi:
    -A lightweight and compact plastic valve that has excellent corrosion resistance.-This flange can be used safely in acidic or alkaline chemical, as well as sea water without corroding. -Chemical plants chemical piping, semiconductor factory pure water piping, fishery factory seawater piping and food factory waste water treatment line. -RC screw
    atribut:
    • Working Temperature: 0 to 50℃
    • Material: Hard Polyvinyl Chloride (PVC)
    • Maximum Working Pressure: 1.0MPa
    • O-Ring Materials: EPDM
  16. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp8.599.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  17. Kitz 150 Type Globe Valve (Flange Type) (BH Series)
    Mulai

    Rp2.099.900

    Kitz 150 Type Globe Valve (Flange Type) (BH Series)
    atribut:
    • Material (disk): CAC
    • Material (bonnet): C3771BE
    • Body Material: CAC
    • Class: 150 type
    • Connection Method: Pipe flanges
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos
    • Material (stem): Dezincification brass rod
    • Shape: straight
  18. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp569.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  19. Kitz 150inch Bronze Globe Valve (Flange Type)
    Mulai

    Rp1.699.900

    Kitz 150inch Bronze Globe Valve (Flange Type)
    atribut:
    • Class: 10K
    • Body Material: Bronze casting
    • Connection Method: Pipe flanges
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (disk): Bronze casting
    • Material (stem): Dezincification brass rod
    • Maximum Working Pressure (MPa): 1.37 (+120°C below the static water flow), 0.98 (saturated steam)
    • Shape: straight
    • Valve Type: Globe Valve
  20. Kitz Stainless Steel Flange Type Globe Valve (20K)
    Mulai

    Rp7.699.900

    Kitz Stainless Steel Flange Type Globe Valve (20K)
    atribut:
    • Handle Shape: circular
    • Connection Method: Pipe flanges
    • Shape: straight
    • Valve Type: Globe Valve
    • Inspection Pressure (MPa): Valve box/(water pressure) 5.10 , Valve seat/(pneumatic) 0.6 , Reverse seat/(pneumatic) 0.6
    • Standard: Japan Valve Industry Association Standards Compliant , Face-to-face: ASME B16.10 class 300 , Tube connection: JIS B2220 20K , Wall thickness: ASME B16.34 class 300
Daftar Harga flange type valve Terbaru February 2026
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeRp8.299.900
SHOWA (Valve) Globe Valve CAC406 Class 10K Flange TypeRp5.899.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp4.899.900
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp9.299.900
SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Rp3.999.900
SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Rp5.599.900
SEKISUI ESLON Ball Valve Polyvinyl Chlorided (Flange Type)Rp939.900
SHOWA (Valve) FCD Y-Strainer Class 10K Flange TypeRp4.899.900
SHOWA (Valve) FC Y-Strainer Class 10K Flange TypeRp3.499.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)